• The item cannot be ordered due to missing prices.

Pair of chemical protective gloves Flextril™ 231 11

Article no.: 094798 11
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Levnedsmiddelcertificering
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type A (JKMOPT)
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Flextril™
Contents 1
Glove characteristics Levnedsmiddelcertificering
Protection class Protection against bacteriological risks according to EN 374
Manufacturer's designation Flextril™ 231
Glove size 11
EN 374 Type A (JKMOPT)
Resistance to chemicals JKMOPT
EN 388 4X32C
EN 407 X1XXXX
Material Nitrile
Backing material Nitrile
AQL 0.65
Length 320 mm
Thickness 1.7 mm
Colour blue/grey
Application reusable
Wall thickness 1.7 mm
Cut protection class C
Standard/regulation EN 374
Type of glove Chemicals protection gloves
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094798 11
EAN / GTIN 13603835714070
Manufacturer number 33-3765E/11XXL

Description

Version:

Flextril™ 231. Nitrile chemical protection gloves with medium-high cut protection. With integrated Honeywell Moisture Dispersion Technology for high wearing comfort. High finger mobility and excellent grip thanks to the Flextril™ coating. The QR code on the back of the hand provides easy and quick access to all important technical documents and specifications. Approved for contact with foodstuffs.
Category III safety gloves.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart