{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | free of latex; DMF-free | |
EN 374 | Type B (JKPT) | |
Resistance to chemicals | JKPT | |
Material | Nitrile | |
Protection class | Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374 | |
Backing material | Nitril | |
Coating variant | No coating | |
Thickness | 0.13 mm | |
Length | 240 mm | |
Contents | 100 | |
Weight | 7 g | |
Colour | blue | |
Application range | Precision | |
Glove size | 8 | |
AQL | 1.5 | |
Application | disposable | |
Protection category | Category III | |
Type of glove | Disposable glove | |
Type of product | Disposable glove |
Article number | 094787 8 | |
EAN / GTIN | 4062406369767 | |
Manufacturer number | 094787 8 |
This article |
Recommendations |
|
---|---|---|
Disposable glove set, Glove size: 8 |
||
Application range | Precision | Precision |
Contents | 100 | 100 |
Protection class | Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374 | Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374 |
Backing material | Nitril | Nitril |
Glove size | 8 | 8 |
EN 374 | Type B (JKPT) | Typ B (KPT) |
Type of glove | Disposable glove | Disposable glove |