• The item cannot be ordered due to missing prices.

Pair of chemical protective gloves Vitoject® 890 8

Article no.: 094783 8
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: DMF-free
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type A (DFGKLM)
  • Cut protection class: 1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    electrostatic characteristic not suitable for 2 sec. in acc. w/ charge decay specifications in EN 61340-5-1
    Contents 1
    Glove characteristics DMF-free
    Protection class Protection against bacteriological risks according to EN 374
    Manufacturer's designation Vitoject 890
    Glove size 8
    EN 374 Type A (DFGKLM)
    Resistance to chemicals DFGKLM
    EN 388 3101X
    Material Viton
    Backing material Viton
    AQL 0.65
    Application range Heavy Duty
    Length 350 mm
    Thickness 0.7 mm
    Colour black
    Application reusable
    Weight 355 g
    Cut protection class 1
    Protection category Category III
    Type of glove Chemicals protection gloves
    Type of product Chemicals protection gloves
    CAS AL 1A004B
    SH-Code AL 00

    Identification numbers & Classifications

    Article number 094783 8
    EAN / GTIN 4008198789086
    Manufacturer number 890/8

    Description

    Version:

    Vitoject® 890. Glove made of Viton, high resistance to chemicals. Very good protection against extremely aggressive and toxic chemicals, for example, good resistance to polycyclic aromatic hydrocarbons. Solvent-free. Can be combined with chemical protective suits.
    Category III safety gloves.

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart