• The item cannot be ordered due to missing prices.

Pair of chemical protective gloves 160435 10

Article no.: 094760 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type B (AKL)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Protection class Protection against bacteriological risks according to EN 374
Glove size 10
EN 374 Type B (AKL)
Resistance to chemicals AKL
EN 388 4131X
Material PVC
Backing material Cotton
Length 350 mm
Thickness 0.6 mm
Colour rust brown
Application reusable
Wall thickness 0.6 mm
Permeation time for methanol 99 % 60-120 min
Protection category Category III
Type of glove Chemicals protection gloves
Coating PVC
Coating variant Full coating
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094760 10
EAN / GTIN 4260144426722
Manufacturer number 1604-35

Description

Version:

Category III safety gloves.
Fully coated PVC gloves on cotton backing. Waterproof and oil resistant for general applications. Good mechanical protection.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart