{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Camatril® | |
electrostatic characteristic | 0.3 sec. in accordance with charge decay specifications in EN 61340-5-1 | |
Contents | 1 | |
Glove characteristics | Silicone-free; free of latex; DMF-free; Foodstuffs certified | |
Protection class | Protection against bacteriological risks to EN 374 | |
Manufacturer's designation | Camatril 730 | |
Glove size | 10 | |
EN 374 | Type A (AJKLOT) | |
Resistance to chemicals | AJKLOT | |
EN 388 | 3001X | |
Material | Nitrile | |
Backing material | Nitrile | |
AQL | 0.65 | |
Application range | All-round | |
Length | 310 mm | |
Thickness | 0.4 mm | |
Colour | green | |
Application | reusable | |
Wall thickness | 0.4 mm | |
Weight | 68 g | |
Standard/regulation | EN 374 | |
silicone-free | yes | |
Permeation time for acetone 99 % | <10 min | |
Permeation time for acetonitrile 99 % | <10 min | |
Permeation time for cyclohexane 99 % | >480 min | |
Permeation time for dimethyl sulphoxide 99 % | 60-120 min | |
Permeation time for ethanol 95 % | 60-120 min | |
Permeation time for isopropanol 99 % | 240-480 min | |
Permeation time for methanol 99 % | 10-30 min | |
Permeation time for sodium hydroxide 40 % | 240-480 min | |
Permeation time for sodium hydroxide 50 % | 240-480 min | |
Permeation time for sulphuric acid 50 % | >480 min | |
Permeation time for sulphuric acid 96 % | 60-120 min | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Type of product | Chemicals protection gloves |
Article number | 094748 10 | |
EAN / GTIN | 4008198773009 | |
Manufacturer number | CAMATRIL 730/10 |