• The item cannot be ordered due to missing prices.

Disposable glove set, Tegera® 849 9

Article no.: 094735 9
Size guide
  • Glove characteristics: Foodstuffs certified
  • EN 374: Type B (JKOPTL)
  • Protection class: Protection against bacteriological risks according to EN 374
  • Standard/regulation: EN 374

Product details

Technical Data

Glove characteristics Foodstuffs certified
EN 374 Type B (JKOPTL)
Resistance to chemicals JKOPTL
Material Nitrile
Protection class Protection against bacteriological risks according to EN 374
Backing material Nitril
Thickness 0.19 mm
Length 290 mm
Contents 50
Colour black
Application range All-round
Glove size 9
Standard/regulation EN 374
Application disposable
Protection category Category III
Type of glove Disposable glove
Type of product Disposable glove

Identification numbers & Classifications

Article number 094735 9
EAN / GTIN 7392626057081
Manufacturer number 849/9

Description

Version:

Tegera® 849. Extra long, free of latex, for precision work. AQL 1.5 (EN 374-2).
Disposable glove set in dispenser. Category III. Powder-free.

Standard:

EN 374

Downloads & documents

Suitable products

Accessories

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart