{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MicroFlex® | |
Glove characteristics | Silicone-free; free of latex; Suitable for allergy sufferers | |
EN 374 | Type A (JKLOPST) | |
Resistance to chemicals | JKLOPST | |
EN 388 | 2000X | |
Material | Neoprene, nitrile | |
Protection class | Protection against bacteriological risks to EN 374 | |
Backing material | Neoprene, nitrile | |
Coating | Neoprene, nitrile | |
Thickness | 0.2 mm | |
Length | 285 mm | |
Contents | 50 | |
Weight | 8.1 g | |
Colour | green | |
Application range | Precision | |
Glove size | 8 | |
AQL | 0.65 | |
Application | disposable | |
Protection category | Category III | |
Type of glove | Disposable glove | |
Type of product | Disposable glove |
Article number | 094724 8 | |
EAN / GTIN | 076490453480 | |
Manufacturer number | 93-260/7.5-8 |
This article |
Recommendations |
|
---|---|---|
Disposable glove set, MicroFlex® 93-260, Glove size: 8 |
||
Length | 285 mm | 300 mm |
Material | Neoprene, nitrile | Nitrile |
Thickness | 0.2 mm | 0.26 mm |
Application | disposable | disposable |
Glove size | 8 | 8 |
Protection category | Category III | Category III |
Resistance to chemicals | JKLOPST | JKLNPST |