{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knitted technology | 15G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4443E | |
Backing material | Special yarn | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | black / grey | |
Application | reusable | |
Cut protection class | E | |
Type of product | Cut-resistant gloves |
Article number | 094662 8 | |
EAN / GTIN | 4067263116677 | |
Manufacturer number | 094662 8 |