• The item cannot be ordered due to missing prices.

Pair of heat resistant gloves UNI

Article no.: 094656 UNI
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Standard: EN 407

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Glove characteristics Flame resistance stage 4
    EN 388 4X4XX
    EN 407 433444
    Contact heat up to 350 °C
    Radiated heat up to 1000 °C
    Backing material Silicone glass
    Coating Silicone
    Colour silver
    Application reusable
    Length 380 mm
    Application range Heavy Duty
    Heat protection up to 350 °C
    Standard EN 407
    Protection category Category III
    Type of glove Heat protection gloves
    Type of product Heat protection gloves

    Identification numbers & Classifications

    Article number 094656 UNI
    EAN / GTIN 4030971003119
    Manufacturer number H115AS238-W2

    Description

    Version:

    Heat resistant gloves made of Preox aramid fabric. Good non-slip characteristics thanks to silicone coating on the palms. Easy to use, with good flexibility. For use for working with hot, greasy objects and in the chemical industry sector.
    With aluminised surface and cuff.

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart