{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EN 388:2003 | 3443 | |
EN 407 | 423444 | |
Contact heat up to | 250 °C | |
Radiated heat up to | 1000 °C | |
Backing material | Preox-aramid fabric | |
Colour | silver | |
Length | 300 mm | |
Heat protection up to | 250 °C | |
Protection category | Category III | |
Type of glove | Heat protection gloves | |
Type of product | Heat protection gloves |
Article number | 094652 |