{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Flame resistance stage X | |
EN 388 | 2241B | |
EN 407 | X2XXXX | |
Contact heat up to | 250 °C | |
Backing material | Cotton | |
Coating variant | No coating | |
Colour | natural | |
Application | reusable | |
Length | 400 mm | |
Contents | 1 | |
Glove size | 11 | |
Application range | Heavy Duty | |
CE | 1241 | |
Standard | EN 407 | |
Weight | 345 g | |
Protection category | Category III | |
Type of glove | Heat protection gloves | |
Type of product | Heat protection gloves |
Article number | 094640 11 | |
EAN / GTIN | 4048612035917 | |
Manufacturer number | 6059511 |
This article |
Recommendations |
|||
---|---|---|---|---|
Pair of heat resistant gloves uvex profatherm XB40, Glove size: 11 |
||||
EN 407 | X2XXXX | 4231XX | X2XXXX | X1XXXX |
Colour | natural | black | orange / black | yellow / black |
Backing material | Cotton | Acrylic | Polyester, aramid, glass fibre | Special yarn |
Application | reusable | reusable | reusable | reusable |
EN 388 | 2241B | 2131X | 4X31C | 134XC |
Contact heat up to | 250 °C | 250 °C | 250 °C | 100 °C |
Type of product | Heat protection gloves | Heat protection gloves | Heat protection gloves | Heat protection gloves |