{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Penetration protection level 3 | |
Knitted technology | 13G | |
EN 388 | 4443F | |
Backing material | HDPE | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | Heavy Duty | |
Colour | black / blue | |
Application | reusable | |
Cut protection class | F | |
Type of product | Cut-resistant gloves |
Article number | 094618 10 | |
EAN / GTIN | 4062406273255 | |
Manufacturer number | 094618 10 |
This article |
Recommendations |
|||
---|---|---|---|---|
Pair of gloves Cut F / A9, Glove size: 10 |
||||
Application range | Heavy Duty | All-round | Heavy Duty | Heavy Duty |
Coating | Nitrile foam | Nitrile foam | Nitrile foam | PU |
Colour | black / blue | black / grey | black / grey | grey |
Backing material | HDPE | DYTEC | DYTEC | HPPE |
Knitted technology | 13G | 13G | 10G | 13G |
Cut protection class | F | F | F | F |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |