{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EN 388 | 134XC | |
EN 407 | X1XXXX | |
Contact heat up to | 100 °C | |
Backing material | Special yarn | |
Coating | PVC | |
Colour | yellow / black | |
Application | reusable | |
Contents | 1 | |
Glove size | 7 | |
Application range | All-round | |
Knitted technology | 10G | |
Cut protection class | C | |
Standard | EN 407 | |
Type of product | Heat protection gloves |
Article number | 094617 7 | |
EAN / GTIN | 4067263353218 | |
Manufacturer number | 094617 7 |