{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knitted technology | 18G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4342C | |
Backing material | DYTEC | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | black / grey | |
Glove size | 11 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094611 11 | |
EAN / GTIN | 4062406132323 | |
Manufacturer number | 094611 11 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves Cut C 11 |
||
Application range | Precision | Precision |
Coating | Nitrile foam | PU / nitrile foam |
Backing material | DYTEC | HPPE |
Application | reusable | reusable |
Knitted technology | 18G | 15G |
EN 388 | 4342C | 4X42C |
Type of glove | Cut-resistant gloves | Cut-resistant gloves |