{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | DMF-free; Shock protection; Reinforced crook of the thumb | |
Knitted technology | 13G | |
Drying | air dry | |
EN 388 | 4X42EP | |
Backing material | HPPE | |
Coating | water-based PU/nitrile | |
Coating variant | The palms of the hands | |
Application range | Heavy Duty | |
Colour | black / grey | |
Glove size | 9 | |
Length | 255 mm | |
Application | reusable | |
AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | E | |
Type of product | Cut-resistant gloves |
Article number | 094606 9 | |
EAN / GTIN | 4062406132927 | |
Manufacturer number | 094606 9 |