• The item cannot be ordered due to missing prices.

Pair of gloves K03-303RHV 7

Article no.: 094579 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 18G
  • Cut protection class: C

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contents 1
    Knitted technology 18G
    Manufacturer's designation Kyorene K03-303RHV
    EN 388 4X42C
    Backing material Kyorene-Pro-Graphene HV
    Coating Nitrile micro-foam
    Application range Precision
    Colour neon yellow
    Glove size 7
    Cut protection class C
    Type of product Cut-resistant gloves

    Identification numbers & Classifications

    Article number 094579 7
    EAN / GTIN 4059904169135
    Manufacturer number K03-303RHV-7

    Description

    Version:

    Kyorene Pro Graphene series. Cut-resistant gloves with Kyorene-Pro Graphene yarn without the addition of glass and stainless steel fibres. The innovative backing material has a bacteriostatic effect and regulates the temperature, making it comfortable to wear. Odours are neutralised for long-lasting freshness.
    Kyorene K03-303RHV. Highly visible cut-resistant glove with cut protection level C.

    Standard:

    EN 388; EN ISO 21420

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart