• The item cannot be ordered due to missing prices.

Available alternative:

Pair of gloves HyFlex® 11-542 11

Article no.: 094568 11
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free; free of latex; Suitable for touch screens
  • Knitted technology: 13G
  • Standard: EN 407
  • silicone-free: yes
  • Cut protection class: F

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contents 1
    Glove characteristics Silicone-free; free of latex; Suitable for touch screens
    Knitted technology 13G
    EN 388 4X32F
    EN 407 X1XXXX
    Backing material INTERCEPT™
    Coating Nitrile
    Material Nitrile
    Coating variant The palms of the hands
    Application range All-round
    Colour black
    Standard EN 407
    Glove size 11
    Weight 30.9 g
    Contact heat up to 100 °C
    Length 213 mm
    Application reusable
    silicone-free yes
    Protection category Category II
    Type of glove Cut-resistant gloves
    Cut protection class F
    Type of product Cut-resistant gloves

    Identification numbers & Classifications

    Article number 094568 11
    EAN / GTIN 10076490449596
    Manufacturer number 11-542/11

    Description

    Version:

    HyFlex® 11-542. Glove with Class F ultra-high cut protection. Special lightweight design for good wearing comfort and good freedom of movement for the fingers. The back of the hand is breathable and the dirt-resistant nitrile coating permits handling of hot objects up to 100 °C for short periods of time.

    Standard:

    EN 388; EN ISO 21420

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart