• The item cannot be ordered due to missing prices.

Pair of gloves 6845 // SKIN FLEX 3D 7

Article no.: 094533 7
New product
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 10 Pair
  • Order steps: 10 Pair

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Suitable for touch screens
  • electrostatic characteristic: EGB/ESD
  • Cut protection class: F

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Glove characteristics Suitable for touch screens
electrostatic characteristic EGB/ESD
EN 388 4X42F
Backing material Nylon
Coating Nitrile
Application range All-round
Colour black
Application reusable
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class F
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094533 7
EAN / GTIN 4059904206748

Description

Version:

SKIN FLEX 3D 6845. Very high cut protection (performance level F) and very comfortable to wear thanks to the 3D FIT fit. With reinforced thumb joint. Suitable for touch screens. Suitable for ESD workstations.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Gloves which protect against electrostatic discharges do not insulate the hands against electrical voltages. Not suitable for working on live cables or for protection against electric shock - they protect only the product.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart