• The item cannot be ordered due to missing prices.

Pair of gloves A755 7

Article no.: 094516 7
New product
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Suitable for touch screens
  • Standard: EN 407
  • Cut protection class: F

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Suitable for touch screens
EN 388 4X42FP
EN 407 X1XXXX
Backing material TPR, HPPE, polyester, elastane
Coating Nitrile foam
Application range All-round / heavy duty
Colour black / grey / green
Standard EN 407
Application reusable
Protection category Category III
Type of glove Cut-resistant gloves
Cut protection class F

Identification numbers & Classifications

Article number 094516 7
EAN / GTIN 5036108381876

Description

Version:

The innovative TPR design in combination with the level F cut protection provides a shock-resistant glove offering exceptional dexterity, comfort and protection. Suitable for use with touch screen devices.
  • Cut protection level F.
  • Maximum impact protection thanks to TRP Pod technology.
  • Reinforced thumb joint and padded palms.
  • Hook-and-loop fastener at the wrist for a secure fit.
  • Protects against contact heat up to 100°C.
  • Nitrile foam layer for excellent grip in both wet and dry conditions.
  • Double-dipped coating for durability.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart