This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves PuroCut® 521, Glove size: 10

Article no.: 094491 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free; DMF-free
  • Knitted technology: 13G
  • electrostatic characteristic: 0.2 sec. in accordance with charge decay specifications in EN 61340-5-1
  • Cut protection class: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Glove characteristics Silicone-free; DMF-free
Knitted technology 13G
electrostatic characteristic 0.2 sec. in accordance with charge decay specifications in EN 61340-5-1
Manufacturer's designation PuroCut 521
EN 388 4343X
Backing material HPPE
Coating Nitrile foam
Coating variant The palms of the hands
Application range All-round
Colour grey / black
Glove size 10
Weight 79 g
Length 240 mm - 260 mm
Application reusable
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class B
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094491 10
Manufacturer number 521/10

Description

Version:

PuroCut® 521. Coating of nitrile foam for a secure grip, even on smooth and oily components. High mechanical abrasion resistance and good touch sensitivity. Silicone-free glove surface makes it useful for painting work.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart