• The item cannot be ordered due to missing prices.

Pair of gloves HyFlex® 11-571 10

Article no.: 094452 10
New product
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Suitable for touch screens
  • electrostatic characteristic: EGB/ESD
  • Cut protection class: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Suitable for touch screens
electrostatic characteristic EGB/ESD
EN 388 4X43D
Backing material INTERCEPT™
Coating Nitrile
Application range All-round
Colour grey
Application reusable
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class D
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094452 10
EAN / GTIN 10076490630741

Description

Version:

HyFlex® 11-571. Lightweight glove with a very good combination of cut protection, oil repellence and increased durability. Ultra-lightweight design in cut protection class D. With reinforced thumb joint for a longer service life. Suitable for touch screens. Suitable for ESD workstations.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Gloves which protect against electrostatic discharges do not insulate the hands against electrical voltages. Not suitable for working on live cables or for protection against electric shock - they protect only the product.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart