• The item cannot be ordered due to missing prices.

Pair of gloves uvex impact 1 10

Article no.: 094435 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Hook & loop fastener
  • Cut protection class: C

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Glove characteristics Hook & loop fastener
    EN 388 4X43C
    Backing material Nylon, HPPE, glass
    Coating Nitril
    Coating variant The palms of the hands
    Application range Heavy Duty
    Colour black / yellow
    Glove size 10
    Weight 203 g
    Application reusable
    Protection category Category II
    Type of glove Multi-purpose gloves
    Cut protection class C
    Type of product Cut-resistant gloves

    Identification numbers & Classifications

    Article number 094435 10
    EAN / GTIN 4048612039526
    Manufacturer number 6059810

    Description

    Version:

    uvex impact 1. Seamless cut-resistant gloves with protectors for robust work. Tough nitrile rubber coating for good grip security in dry and wet areas. Padded palms, protectors on the back of hands and reinforcements on the finger joints for protection against crushing and impacts. With hook and loop fasteners for secure fastening during rough work. Particularly suitable for working with high mechanical loads in mining and the oil and gas industry.

    Standard:

    EN 388; EN 420

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart