• The item cannot be ordered due to missing prices.

Pair of gloves ActivArmr Hycron® 27-805 9

Article no.: 094431 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free; free of latex
  • Cut protection class: B

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Hycron®
    Contents 1
    Glove characteristics Silicone-free; free of latex
    EN 388 4121B
    Backing material Cotton
    Coating Nitrile
    Coating variant Full coating
    Application range Heavy Duty
    Length 256 mm
    Colour blue
    Glove size 9
    Weight 69 g
    Application reusable
    Protection category Category II
    Type of glove Multi-purpose gloves
    Material Nitril
    Cut protection class B
    Type of product Multi-purpose gloves

    Identification numbers & Classifications

    Article number 094431 9
    EAN / GTIN 10076490604438
    Manufacturer number 27-805/9

    Description

    Version:

    ActivArmr Hycron® series. Hard-wearing gloves of jersey cotton with nitrile coating for the most demanding applications. High resistance to sharp-edged and chafing materials. Robust and more flexible than PVC, three times longer service life than heavy leather gloves. Effective barrier against greases and oils. Particularly suitable for rough castings, moulded plastic parts, steel bar, sheet metal, high-tensile cable, building materials, unfinished wood.
    With safety cuff and full coating.

    Standard:

    EN 388; EN ISO 21420
    Anti-static to EN 1149.

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart