{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
EN 388 | 4131X | |
Backing material | Nylon | |
Coating | Nitrile | |
Coating variant | Full coating | |
Application range | All-round | |
Colour | black / blue | |
Glove size | 11 | |
Knitted technology | 15G | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094419 11 | |
EAN / GTIN | 4059904037403 | |
Manufacturer number | 3550/11 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves 3550 // OIL GRIP, Glove size: 11 |
||
Application range | All-round | Precision; All-round |
Coating | Nitrile | Nitrile |
Backing material | Nylon | Nylon |
Glove size | 11 | 11 |
EN 388 | 4131X | 4121X |
Type of product | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | Full coating | 3/4 coating |