{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | MASTER CUT | |
Glove characteristics | DMF-free | |
Knitted technology | 18G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4X42B | |
Backing material | HPPE | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | grey / black | |
Glove size | 9 | |
Length | 250 mm | |
Application | reusable | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094416 9 | |
EAN / GTIN | 4062406273484 | |
Manufacturer number | 094416 9 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves MASTER CUT B 9 |
||
Application range | Precision | Precision ;All-round |
Coating | Nitrile foam | PU |
Colour | grey / black | grey |
Backing material | HPPE | Nylon |
Application | reusable | reusable |
Knitted technology | 18G | 13G |
EN 388 | 4X42B | 4241B |