{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Drying | air dry | |
Glove characteristics | Silicone-free; DMF-free; Suitable for allergy sufferers | |
EN 388 | 4111X | |
Backing material | Cotton | |
Coating | Nitrile | |
Coating variant | 3/4 coating | |
Application range | All-round | |
Length | 255 mm | |
Colour | yellow | |
Glove size | 8 | |
AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094411 8 | |
EAN / GTIN | 4045197884169 | |
Manufacturer number | 094411 8 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves BASIC, Glove size: 8 |
||
Application range | All-round | All-round |
Coating | Nitrile | Nitrile |
Colour | yellow | yellow |
Glove size | 8 | 8 |
EN 388 | 4111X | 4111X |
Type of glove | Multi-purpose gloves | Multi-purpose gloves |
Protection category | Category II | Category II |