• The item cannot be ordered due to missing prices.

Pair of gloves Tegera® 9140 7

Article no.: 094388 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Hook & loop fastener

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contents 6
    Glove characteristics Hook & loop fastener
    EN 388 1121X
    Backing material Polyester/synthetic leather
    Coating variant No coating
    Application range All-round
    Colour grey / black / yellow
    Glove size 7
    Application reusable
    Protection category Category II
    Type of glove Multi-purpose gloves
    Material Synthetic leather
    Type of product Multi-purpose gloves

    Identification numbers & Classifications

    Article number 094388 7
    EAN / GTIN 7392626027329
    Manufacturer number 9140 GR.7

    Description

    Version:

    Tegera® 9140. Glove made of thin, synthetic leather (0.5 mm Microthan®), unlined. Back of hands made of polyester with ventilating surface for high level of breathability. Short model with reinforced index finger and hook and loop fastener.

    Standard:

    EN 388; EN 420

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
    Particularly closely cut. Equivalent to one size smaller.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart