• The item cannot be ordered due to missing prices.

Pair of gloves 7

Article no.: 094343 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Suitable for allergy sufferers
  • Knitted technology: 13G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 12
Glove characteristics Suitable for allergy sufferers
EN 388 4131X
Backing material Polyamide
Coating PU
Coating variant The palms of the hands
Application range Precision
Length 255 mm
Colour grey
Glove size 7
Knitted technology 13G
AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094343 7
EAN / GTIN 4067263783480
Manufacturer number 094343 7

Description

Version:

Assembly glove with PU coating, for precise work in dry conditions. Excellent dexterity and breathability. Particularly suitable for precise handling of small electronic components, maintenance, inspection and assembly activities.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Environmentally friendly, 100% plastic-free packaging.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart