{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Washing | 40 °C coloureds | |
Drying | air dry | |
Glove characteristics | Silicone-free; DMF-free; Suitable for allergy sufferers; Reinforced crook of the thumb | |
EN 388:2003 | 4542 | |
EN 388 | 4X42C | |
Backing material | HPPE | |
Coating | water-based PU/nitrile | |
Coating variant | The palms of the hands | |
Application range | Precision; All-round | |
Length | 255 mm | |
Colour | black / brown | |
Glove size | 11 | |
Knitted technology | 18G | |
AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | C | |
Type of product | Multi-purpose gloves |
Article number | 094318 11 | |
EAN / GTIN | 6942542968872 | |
Manufacturer number | KX-10/SZ.11 |