• The item cannot be ordered due to missing prices.

Pair of gloves KX-01A SHADOW 11

Article no.: 094312 11
Size guide
  • Washing: 40 °C coloureds
  • Glove characteristics: free of latex; DMF-free; Suitable for touch screens; Reinforced crook of the thumb

Product details

Technical Data

Series KX
Contents 1
Washing 40 °C coloureds
Drying air dry
Glove characteristics free of latex; DMF-free; Suitable for touch screens; Reinforced crook of the thumb
EN 388 2111X
Backing material Synthetic leather/Spandex
Coating variant The palms of the hands
Application range Precision
Length 240 mm
Colour black / grey
Glove size 11
AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094312 11
EAN / GTIN 6942542967974
Manufacturer number KX-01A / SZ.11

Description

Version:

Extremely close-fitting and light-weight safety gloves with very high breathability. Very high comfort and pleasant sensation when wearing, for versatile applications in the field of precision mechanics.
  • Very thin (0.55 mm), hand-sewn backing material with long working life.
  • Breathable wavex grip structure on the palms and fingers for a butter grip and optimum product safety.
  • Backs of hands of reinforced Lycra for greater freedom of movement.
  • Suitable for touch screens.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart