• The item cannot be ordered due to missing prices.

Pair of gloves with raised dots, Glove size: 6

Article no.: 094301 6
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: DMF-free; Suitable for allergy sufferers
  • Knitted technology: 15G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clothing standard Oeko-Tex Standard 100
Contents 1
Glove characteristics DMF-free; Suitable for allergy sufferers
EN 388 4131X
Backing material Lycra®, polyamide
Coating water-based PU/nitrile
Coating variant The palms of the hands
Scope of application Precision; All-round
Length 255 mm
Colour black / grey
Glove size 6
Knitted technology 15G
AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification & Classification

Article number 094301 6
EAN / GTIN 4045197989451
Manufacturer number 094301 6
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Breathable assembly glove with innovative, water-based PU-nitrile coating for the highest level of precision, flexibility and dexterity in dry and slightly oily working environments. Particularly finely structured surface due to intensive finishing process. Long life through very high abrasion resistance. DMF-free.
With additional nitrile dots for better grip and longer service life.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Warning:

Intended use
  • Optimum protection is obtained only when the area to be protected is completely covered. Where gloves have fastenings, check that these are securely closed. Protective gloves must not be allowed to slip. Select a suitable glove size.
  • Protect hands against mechanical risks, abrasion, blisters, and other superficial injuries.

Reasonably foreseeable misuse
  • Gloves offer no protection against chemical, microbiological, thermal, electrical or laceration risks.
  • Do not wear when close to rotating machine parts.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart