• The item cannot be ordered due to missing prices.

Pair of gloves uvex athletic lite, Glove size: 7

Article no.: 094291 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 10 Pair
  • Order steps: 10 Pair

Select article variation and quantity

Glove size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EN 388 4131X
Backing material Polyamide, elastane
Coating Nitrile
Coating variant The palms of the hands
Application range Precision
Colour blue / anthracite
Glove size 7
Weight 45 g
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094291 7
EAN / GTIN 4048612058954
Manufacturer number 6002707

Description

Version:

uvex athletic lite. Lightweight protective gloves with a secure grip for use in precision work in dry and slightly moist working environments. The gloves are characterised by high breathability and pleasant flexibility.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of gloves uvex athletic lite, Glove size: 7

Pair of gloves uvex athletic lite, Glove size: 7

Application range Precision All-round Precision; All-round Precision; All-round Precision; All-round Precision; All-round Precision; All-round
Coating Nitrile water-based PU/nitrile water-based PU/nitrile Nitrile/PU Nitrile foam water-based PU/nitrile Nitrile / PU
Colour blue / anthracite black / grey black / grey blue / orange blue / orange blue / black blue / black
Backing material Polyamide, elastane Lycra®, polyamide Lycra®, polyamide Nylon Nylon / Spandex Lycra ® / polyamide Lycra® / polyamide
Application reusable reusable reusable reusable reusable reusable reusable
EN 388 4131X 3131X 4131X 4121X 4121X 4131X 4131X
Type of product Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves ESD gloves

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart