• The item cannot be ordered due to missing prices.

Pair of gloves uvex phynomic lite 11

Article no.: 094290 11
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Foodstuffs certified

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex phynomic
Clothing standard Oeko-Tex Standard 100
Glove characteristics Foodstuffs certified
EN 388 2121X
Backing material Polyamide, elastane
Coating Nitrile
Coating variant The palms of the hands
Application range Precision
Colour anthracite
Glove size 11
Weight 28 g
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094290 11
EAN / GTIN 4048612077429
Manufacturer number 6004011

Description

Version:

uvex phynomic lite. Very light-weight safety glove for non-fatiguing work. Good grip security in dry areas. Öko-Tex® Standard 100 and dermatologically confirmed skin compatibility. Certified for foodstuffs.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart