• The item cannot be ordered due to missing prices.

Pair of gloves HyFlex® 11-618 10

Article no.: 094260 10
Size guide
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair
  • Glove characteristics: Suitable for allergy sufferers
  • Knitted technology: 18G
  • Cut protection class: X

Product details

Technical Data

Series HyFlex®
Contents 1
Glove characteristics Suitable for allergy sufferers
Accuracy of fit very good
EN 388 3121X
Backing material Nylon
Coating PU
Coating variant The palms of the hands
Application range Precision
Length 195 mm
Colour black / blue
Material of coating PU
Glove size 10
Weight 7,4 g
Knitted technology 18G
silicone-free no
Application reusable
DMF-free no
Touch sensitivity very good
Wet grip medium
Oil grip good
Heat protection not available
Breathability very good
Protection category Category II
Type of glove Multi-purpose gloves
Material PU
Cut protection class X
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094260 10
EAN / GTIN 10076490489448
Manufacturer number 11-618/10

Description

Version:

HyFlex® 11-618. Lightweight glove with a very good combination of cut protection, oil repellence and increased durability. Extremely thin and yet robust gloves of 18-gauge knitted fabric. Particularly suitable for light assembly work with high demands on precision, final assembly of electric motors, air conditioning systems, wiring harnesses.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart