{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | FlexMech® | |
Clothing standard | Oeko-Tex Standard 100 | |
Contents | 1 | |
Glove characteristics | Silicone-free; DMF-free | |
Manufacturer's designation | FlexMech 663 | |
EN 388 | 4131X | |
EN 407 | X1XXXX | |
Backing material | Polyamide | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Scope of application | Precision | |
Length | 240 mm - 260 mm | |
Colour | black / grey | |
Glove size | 7 | |
Weight | 54 g | |
Knitted technology | 15G | |
Standard | EN 407 | |
Contact heat up to | 100 °C | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | 1 | |
Type of product | Multi-purpose gloves |
Article number | 094255 7 | |
EAN / GTIN | 4008198766377 | |
Manufacturer number | 066307141E | |
Manufacturer | Honeywell Safety Products KCL GmbH, Am Kreuzacker 9, 36124 EICHENZELL, Germany, www.sps.honeywell.com |