• The item cannot be ordered due to missing prices.

Pair of gloves Camapur® Comfort 616+, Glove size: 10

Article no.: 094245 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 10 Pair
  • Order steps: 10 Pair

Select article variation and quantity

Glove size Unit price incl. VAT
  • electrostatic characteristic: 0.6 sec. in accordance with charge decay specifications in EN 61340-5-1
  • Knitted technology: 13G
  • Cut protection class: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Camapur®
Contents 1
electrostatic characteristic 0.6 sec. in accordance with charge decay specifications in EN 61340-5-1
Manufacturer's designation Camapur Comfort 616+
Accuracy of fit very good
EN 388 3131X
Backing material Polyamide
Coating PU
Coating variant The palms of the hands
Application range Precision
Length 240 mm - 260 mm
Colour white
Material of coating PU
Glove size 10
Weight 36 g
Knitted technology 13G
silicone-free no
Application reusable
DMF-free yes
Touch sensitivity very good
Wet grip medium
Oil grip medium
Heat protection not available
Breathability very good
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class 1
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094245 10
EAN / GTIN 4008198761600
Manufacturer number 061610941E

Description

Version:

Camapur® Comfort 616+. Due to their thin coating the gloves afford the user particularly good touch sensitivity. Despite which they have a relatively good mechanical abrasion resistance. Washable, thereby increasing their working life.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of gloves Camapur® Comfort 616+, Glove size: 10

Pair of gloves Camapur® Comfort 616+, Glove size: 10

Backing material Polyamide Polyamide Polyester, carbon Polyester, carbon Polyester, carbon
Application reusable reusable reusable reusable reusable
EN 388 3131X 4131X 013XX 013XX 2131X
Type of glove Multi-purpose gloves Multi-purpose gloves Electrician's gloves Electrician's gloves Electrician's gloves
Protection category Category II Category II Category II Category II Category II
Type of product Multi-purpose gloves Multi-purpose gloves ESD gloves ESD gloves ESD gloves
Coating variant The palms of the hands The palms of the hands No coating Fingertip coating The palms of the hands

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart