{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Suitable for touch screens | |
Knitted technology | 13G | |
electrostatic characteristic | EGB/ESD | |
Application | reusable | |
EN 388 | 2131X | |
Backing material | Polyester, carbon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | white / pale grey | |
Glove size | 6 | |
Protection category | Category II | |
Type of glove | Electrician's gloves | |
Type of product | ESD gloves |
Article number | 094223 6 | |
EAN / GTIN | 4062406130169 | |
Manufacturer number | 094223 6 |
This article |
Recommendations |
|
---|---|---|
Pair of ESD gloves coated 6 |
||
Coating | PU | PU |
electrostatic characteristic | EGB/ESD | EGB/ESD |
Colour | white / pale grey | white / pale grey |
Glove characteristics | Suitable for touch screens | Suitable for touch screens |
Knitted technology | 13G | 13G |
Protection category | Category II | Category II |
Type of product | ESD gloves | ESD gloves |