{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Suitable for touch screens | |
Knitted technology | 13G | |
electrostatic characteristic | EGB/ESD | |
Application | reusable | |
EN 388 | 013XX | |
Backing material | Polyester, carbon | |
Coating | PU | |
Coating variant | Fingertip coating | |
Application range | Precision | |
Colour | white / pale grey | |
Glove size | 11 | |
Protection category | Category II | |
Type of glove | Electrician's gloves | |
Type of product | ESD gloves |
Article number | 094222 11 | |
EAN / GTIN | 4062406130152 | |
Manufacturer number | 094222 11 |
This article |
Recommendations |
|||
---|---|---|---|---|
Pair of ESD gloves Fingertips coated, Glove size: 11 |
||||
Application range | Precision | Precision | Precision | Precision |
Colour | white / pale grey | white | pale grey | white / pale grey |
Backing material | Polyester, carbon | Polyamide | Polyester, carbon | Polyester, carbon |
Glove size | 11 | 11 | 11 | 11 |
Knitted technology | 13G | 13G | 13G | 13G |
Type of glove | Electrician's gloves | Multi-purpose gloves | Electrician's gloves | Electrician's gloves |
Coating variant | Fingertip coating | The palms of the hands | No coating | The palms of the hands |