{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Suitable for allergy sufferers | |
EN 388 | 3121X | |
Backing material | Polyester | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | white | |
Glove size | 10 | |
Knitted technology | 13G | |
AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
Application | reusable | |
Type of product | Multi-purpose gloves |
Article number | 094212 10 | |
EAN / GTIN | 4067263202448 | |
Manufacturer number | 094212 10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Pair of gloves, Glove size: 10 |
|||||
Coating | PU | PU | PU | PU | PU |
Backing material | Polyester | Polyester | Nylon | Nylon | Nylon |
Glove size | 10 | 10 | 10 | 10 | 10 |
Glove characteristics | Suitable for allergy sufferers | Suitable for allergy sufferers | Suitable for touch screens | Suitable for touch screens | Suitable for touch screens |
Knitted technology | 13G | 13G | 18G | 18G | 18G |
EN 388 | 3121X | 3121X | 2111X | 2111X | 2121X |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |