• The item cannot be ordered due to missing prices.

Cotton gloves set Tegera® 8120 11

Article no.: 094202 11
Size guide

Product details

Technical Data

Glove characteristics Silicone-free; free of latex; DMF-free
Length 220 mm
Application reusable
Contents 12 pair
Colour white
Application range Precision
Backing material Cotton
Coating variant No coating
Glove size 11
Protection category Category II
Type of glove Cotton gloves
Material Cotton
Type of product Cotton gloves

Identification numbers & Classifications

Article number 094202 11
EAN / GTIN 7392626063938
Manufacturer number 8120/11

Description

Version:

Tegera® 8120. Textile gloves with cuffs and good finger tip sensitivity. Pleasant to wear due to light, air-permeable backing material. With specially shaped thumb.
Tegera® 8120. Cotton textile gloves with cuffs and good finger tip sensitivity. Pleasant to wear due to light, air-permeable backing material. With specially shaped thumb.

Application:

Clean dry areas; precision assembly; electronics and Installation work.

Downloads & documents

Compare with similar products

This article


Recommendations


Cotton gloves set Tegera® 8120 11

Cotton gloves set Tegera® 8120 11

Application range Precision Precision
Colour white white
Contents 12 12
Length 220 230
Application reusable reusable
Glove characteristics Silicone-free ;free of latex ;DMF-free Silicone-free ;free of latex ;DMF-free
Type of product Cotton gloves Cotton gloves

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart