{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Flame resistance stage 4 | |
Application | reusable | |
Length | 360 mm | |
Backing material | Cowhide split leather / full leather | |
Material | Cowhide split leather / full leather | |
Glove size | 10 | |
EN 388:2003 | 4143 | |
EN 388 | 3133X | |
EN 407 | 423X4X | |
EN 12477 | Type A/B | |
Welding processes | MIG/MAG | |
Protection category | Category III | |
Type of glove | Welder's gloves | |
Colour | yellow / white | |
Standard | EN 407 | |
Type of product | Welder's gloves |
Article number | 094126 10 | |
EAN / GTIN | 8718564520958 | |
Manufacturer number | 10-2750/XL |