{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Flame resistance stage 4 | |
Application | reusable | |
Length | 350 mm | |
Backing material | Soft leather | |
Material | Soft leather | |
Glove size | 10 | |
EN 388:2003 | 4133 | |
EN 388 | 3143X | |
EN 407 | 41334X | |
EN 12477 | Type A | |
Welding processes | MIG/MAG | |
Protection category | Category III | |
Type of glove | Welder's gloves | |
Colour | yellow | |
Type of product | Welder's gloves |
Article number | 094122 10 | |
Manufacturer number | 10-2000/XL |