• The item cannot be ordered due to missing prices.

Pair of welders' safety gloves 10-1009 10

Article no.: 094120 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Flame resistance stage 4
Application reusable
Length 350 mm
Backing material Full grain goatskin leather/split-grain cow leather
Material Goatskin full leather, cowhide split leather
Glove size 10
EN 388:2003 2111
EN 388 2111
EN 407 412X4X
EN 12477 Type B
Welding processes TIG
Protection category Category III
Type of glove Welder's gloves
Colour grey / yellow
Type of product Welder's gloves

Identification numbers & Classifications

Article number 094120 10
EAN / GTIN 8718564520156
Manufacturer number 10-1009 XL

Description

Version:

10-1009. High-quality light-weight SOFTouch™ goatskin welder’s gloves with nappa leather cuff.
With seamless index finger for better guidance of the TIG rod and KEVLAR® 3-ply seams.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart