{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Silicone-free; Flame resistance stage 4 | |
Application | reusable | |
Length | 350 mm | |
Thickness | 0.8 | |
Backing material | Goatskin leather | |
Coating variant | No coating | |
Weight | 157 g | |
Contents | 1 | |
Material | Full-grain goatskin | |
Glove size | 9 | |
EN 388 | 2111X | |
EN 407 | 412X4X | |
EN 12477 | Type B | |
Welding processes | WIG | |
Protection category | Category III | |
Type of glove | Welder's gloves | |
Colour | white/brown | |
Norm | EN 407 | |
Type of product | Welder's gloves |
Article number | 094101 9 | |
EAN / GTIN | 4062406128890 | |
Manufacturer number | 094101 9 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Pair of welder's safety gloves 9 |
|||
EN 407 | 412X4X | 41214X | 413X4X |
Colour | white/brown | grey | white/brown |
Length | 350 | 345 | 350 |
Backing material | Goatskin leather | Full-grain / split grain leather | Soft leather |
Glove characteristics | Silicone-free ;Flame resistance stage 4 | Silicone-free ;free of latex ;DMF-free ;Flame resistance stage 4 | Silicone-free ;Flame resistance stage 4 |
Type of glove | Welder's gloves | Welder's gloves | Welder's gloves |
Type of product | Welder's gloves | Welder's gloves | Welder's gloves |