• The item cannot be ordered due to missing prices.

Hybrid mechanic's gloves 10

Article no.: 094005 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: DMF-free; Suitable for allergy sufferers; Suitable for touch screens; Hook & loop fastener
  • Cut protection class: X

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Drying air dry
Glove characteristics DMF-free; Suitable for allergy sufferers; Suitable for touch screens; Hook & loop fastener
EN 388 4111X
Backing material Synthetic leather/Spandex
Application range Heavy Duty
Length 240 mm
Glove size 10
AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class X
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094005 10
EAN / GTIN 4062406295516
Manufacturer number 094005 10

Description

Version:

Robust but very flexible mechanic's gloves for heavy-duty activities and handling heavy, bulky objects. The palm is made from extremely abrasion-resistant synthetic leather. A padded area also absorbs knocks and impacts and therefore additionally protects the hand. The back of the glove is resilient and breathable to ensure the greatest possible comfort. The index fingers of the gloves are compatible with touch screens. This means that the wearer can use devices like a smartphone without needing to take the gloves off.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart