• The item cannot be ordered due to missing prices.

Work shoe, black 36761, O2 36

Article no.: 092964 36

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: O2
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class O2
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 36
Type of product Low shoe

Identification numbers & Classifications

Article number 092964 36
EAN / GTIN 4042035814913
Manufacturer number 36761 GR.36

Description

Version:

Work shoes of the UNI6 series.
  • Upper material of functional leather in honeycomb design.
  • Breathable inner lining with silver point.
  • Exchangeable Air Clima Comfort insole.
  • Soft PU/TPU outer sole, non-slip.
  • Water-repellant and scratch-resistant.
  • Sanitized® treated.

Standard:

EN ISO 20347:2012 O2 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart