{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | O2 | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 48 | |
Colour | black | |
Type of product | Low shoe |
Article number | 092960 48 | |
EAN / GTIN | 4042035779717 | |
Manufacturer number | 36728 GR. 48 |