{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 7131042-38 | |
EU shoe size | 38 | |
Protection class | SB | |
Material of protective toe-cap | Stone | |
Standard | Indlægsforsyning typegodkendt iht. DGUV-regel 191 | |
electrostatic characteristic | EGB/ESD | |
Type of product | Clog |
Article number | 092952 38 | |
EAN / GTIN | 4042035761255 | |
Manufacturer number | 7131042-38 |