• The item cannot be ordered due to missing prices.

Safety overshoe, black MILLENIUM FULL PROTECT, Size: M

Article no.: 092940 M

Select article variation and quantity

Size Unit price incl. VAT
  • Material of protective toe-cap: Steel
  • Puncture resistance: Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Material of protective toe-cap Steel
Puncture resistance Steel
EU shoe size 40 – 44
Type of product Overshoe

Identification numbers & Classifications

Article number 092940 M
EAN / GTIN 3660542143404
Manufacturer number MFPU GR. M

Description

Version:

Visitor safety overshoes that meet the requirements for personal protective work wear. Reliable protection against crushing and impacts due to steel toecap in the toe area. With extended protective flap to protect the back of the foot. Washable material permits hygienic re-use. Practical for many shoe types.
With penetration protection and adjustable heel strap for optimum shoe fit.
  • PU upper material, waterproof.
  • PU outer sole, black, anti-slip (SRC).

Standard:

EN ISO 12568; EN ISO 20344

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart