• The item cannot be ordered due to missing prices.

Safety boot, yellow DUNLOP WORK-IT FULL SAFETY, S5 35

Article no.: 092923 35
New product

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S5
  • Material of protective toe-cap: Steel
  • Puncture resistance: Steel
  • Characteristics: resistant to fuel; ladder grip

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Steel
Puncture resistance Steel
Characteristics resistant to fuel; ladder grip
Colour yellow
EU shoe size 35
Type of product Rubber boots

Identification numbers & Classifications

Article number 092923 35
EAN / GTIN 8713197371960

Description

Version:

WORK-IT FULL SAFETY functional safety boots. Waterproof and non-slip to ensure safe working conditions.
  • PVC upper material.
  • PVC outer sole, black.

Application:

Industrie

Standard:

EN ISO 20345:2022 S5 SR FO LG

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart